YA4C - #4 Comp Lug 1/4" Stud Hole

Burndy

  • $9.63 (Each)
  • $9.63 (Each)

  • $481.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA4C
Manufacturer
Burndy
Manufacturer's Part Number
YA4C
Description
#4 Comp Lug 1/4" Stud Hole
4 Awg Cu, One Hole, 1/4 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810501351 / 00781810501351
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.63 (Each)
Standard Packaging
$481.50 (Per 50)
Resources
Images
 
 
YA4C - Small Image
 
YA4C - Large Image
Attachments
 
 
YA4C - Specification Sheet
Brochures
 
 
YA4C - Brochure
Other Links
 
 
YA4C - Other
 
YA4C - Other
 
YA4C - Other
 
YA4C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Descriptions
Description
#4 COMP LUG 1/4" STUD HOLE
Long Description
4 AWG CU, One Hole, 1/4 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Wire Strip Length: 1-3/16 IN, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Die Index: 8, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (2), Y46 Tool, U4CRT, U6CABT Die With PUADP-1 Adapter, (2), Co
Product Type
Terminal
extra long description
BUR YA4C 4 STR CU 1-HOLE LONG 1/4
Additional Information
Die Index
8
Manufacturer Information
Manufacturers Part Number
YA4C
Brand
BURNDY
GTIN
00781810501351
UPC
781810501351
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat