YA4C2N - 4AWG Cop 2H Lug

Burndy

  • $15.37 (Each)
  • $15.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA4C2N
Manufacturer
Burndy
Manufacturer's Part Number
YA4C2N
Description
4AWG Cop 2H Lug
4 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810501467 / 00781810501467
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.37 (Each)
Resources
Other Links
 
 
YA4C2N - Other
 
YA4C2N - Other
 
YA4C2N - Other
Images
 
 
YA4C2N - Small Image
 
YA4C2N - Large Image
Brochures
 
 
YA4C2N - Brochure
Attachments
 
 
YA4C2N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
GRAY
Descriptions
Description
4AWG COP 2H LUG
Product Type
Terminal
extra long description
BUR YA4C2N CULUG- 4 STR-NEMA-LONG
Long Description
4 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Gray Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 8, Finish: Electro-Tin Plated, Wire Strip Length: 1-3/16 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (2), Y46 Tool, U4CRT, U6CABT Die With PUADP-
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA4C2N
GTIN
00781810501467
UPC
781810501467
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat