YA4CL1B0X - 4AWG Cop 1H Lug

Burndy

  • $8.01 (Each)
  • $8.01 (Each)

  • $400.50 (Per 50)
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
YA4CL1B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA4CL1BOX
Description
4AWG Cop 1H Lug
4 Awg Cu, One Hole, #8-#10 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810552407 / 00781810552407
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.01 (Each)
Standard Packaging
$400.50 (Per 50)
Resources
Images
 
 
YA4CL1B0X - Small Image
 
YA4CL1B0X - Large Image
Other Links
 
 
YA4CL1B0X - Other
 
YA4CL1B0X - Other
 
YA4CL1B0X - Other
Brochures
 
 
YA4CL1B0X - Brochure
Attachments
 
 
YA4CL1B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Descriptions
extra long description
BUR YA4CL1BOX 4 STR CU 1-HOLE SHORT
Product Type
Terminal
Description
4AWG COP 1H LUG
Long Description
4 AWG CU, One Hole, #8-#10 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Wire Strip Length: 7/8 IN, Finish: Electro-Tin Plated, Tongue Angle: Straight, Package: Box, Die Index: 8, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (1), Y46 Tool, U4CRT, U6CABT Die
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA4CL1BOX
GTIN
00781810552407
UPC
781810552407
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA4CL1B0X.
Jump To:

Cross Referenced

These items are similar to YA4CL1B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30018 3M Electrical Products 00054007124443
YA4CL1-BOX Burndy 00781810552407
LCA4-10-L Panduit 00074983900107
CTL4-10 Thomas & Betts 00783786131723
HL410 Thomas & Betts 00783786731787

* All prices subject to change.

Begin Live Chat