YA4CTC38 - Compression Copper #4 Awg STRD 1 Hole; 3/8" ST

Burndy

  • $7.97 (Each)
  • $7.97 (Each)
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
YA4CTC38
Manufacturer
Burndy
Manufacturer's Part Number
YA4CTC38
Description
Compression Copper #4 Awg STRD 1 Hole; 3/8" ST
4 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810270455 / 00781810270455
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.97 (Each)
Resources
Images
 
 
YA4CTC38 - Small Image
 
YA4CTC38 - Large Image
Other Links
 
 
YA4CTC38 - Other
 
YA4CTC38 - Other
 
YA4CTC38 - Other
 
YA4CTC38 - Other
Brochures
 
 
YA4CTC38 - Brochure
Attachments
 
 
YA4CTC38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Descriptions
Description
COMPRESSION COPPER #4 AWG STRD 1 HOLE; 3/8" ST
Product Type
Terminal
extra long description
BUR YA4CTC38 HYLUG-LONG-4 STR-3/8ST
Long Description
4 AWG CU, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Wire Strip Length: 1-3/16 IN, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (2), Y46 Tool, U4CRT, U6CABT Die With PUADP-1 Adapter, (2)
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA4CTC38
GTIN
00781810270455
UPC
781810270455
Taxonomies, Classifications, and Categories
Type
Long Barrel, Electro-Tin Plated
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA4CTC38.
Jump To:

Cross Referenced

These items are similar to YA4CTC38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA3C-TC38 Burndy 00781810019627
YA4CTC38 Burndy 00781810270455
YAZ3CTC38 Burndy 00781810239599
YAZ4CTC38 Burndy 00781810239506
L438 Greaves 00784491411155
CLNS-3-38 ILSCO 00783669631746
CLNS-4-38 ILSCO 00783669630381
CLWS-3-38 ILSCO 00783669631753
LCB4-38-L Panduit 00074983432752
54906BE06 Thomas & Betts 00786210748252
YAV4CLTC38FX Burndy 00781810022627
BBLU 4S3 Penn-Union n/a
YA3CTC38 Burndy 78181001962

* All prices subject to change.

Begin Live Chat