YA6C - #6 Comp Lug 1/4" Stud Hole

Burndy

  • $7.07 (Each)
  • $7.07 (Each)

  • $353.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA6C
Manufacturer
Burndy
Manufacturer's Part Number
YA6C
Description
#6 Comp Lug 1/4" Stud Hole
Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.81 In Overall Length, Compression Terminal, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810501757 / 00781810501757
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.07 (Each)
Standard Packaging
$353.50 (Per 50)
Resources
Images
 
 
YA6C - Small Image
 
YA6C - Large Image
 
YA6C - Large Image
Specifications Sheets
 
 
YA6C - Specification Sheet
Attachments
 
 
YA6C - Specification Sheet
Brochures
 
 
YA6C - Brochure
Other Links
 
 
YA6C - Other
 
YA6C - Other
 
YA6C - Other
 
YA6C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Terminal Type
Compression
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color Code
BLUE
Dimensions and Weight
Overall Length
1.81 in
Descriptions
Description
#6 COMP LUG 1/4" STUD HOLE
Product Type
Compression Lug
Long Description
Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, 1 conductor, +90 °C Operating Temperature, 1.81 in Overall Length, Compression Terminal, 35 kV
Features
UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 7, Wire Strip Length: 1-3/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Y35, Y39, Y750, PAT750 Tool, U5CRT, U8CABT Die, (2), Y46 Tool, U5CRT, U8CABT Die With PUADP-1 Adapter, (
Short Description
#6 AWG Compression Lug, Non-Insulated, 1.81 in L, 35 kV
Special Features
Electro-Tin Plated
extra long description
BUR YA6C 6AWG 1/4STUD LONG
Additional Information
Maximum Conductor Size
#6 AWG
Insulated/Non-Insulated
Non-Insulated
For Stud Size
1/4 in
Maximum Operating Temperature
+90 °C
for use with
Greater than 2000 Volts Consult Cable
Maximum Voltage Rating
35 kV
Standards Met
RoHS Compliant;UL;CSA Certified
package quantity
1 CT;10 PK
Die Index
7
Manufacturer Information
Manufacturers Part Number
YA6C
Brand
BURNDY
sub brand
Burndy
GTIN
00781810501757
UPC
781810501757
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat