YA6C2N - 6AWG Cop 2H Lug

Burndy

  • $17.04 (Each)
  • $17.04 (Each)

In-Stock: 53 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA6C2N
Manufacturer
Burndy
Manufacturer's Part Number
YA6C2N
Description
6AWG Cop 2H Lug
6 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810501818 / 00781810501818
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
53
Resources
Other Links
 
 
YA6C2N - Other
 
YA6C2N - Other
 
YA6C2N - Other
 
YA6C2N - Other
Images
 
 
YA6C2N - Small Image
 
YA6C2N - Large Image
Brochures
 
 
YA6C2N - Brochure
Attachments
 
 
YA6C2N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6AWG COP 2H LUG
Product Type
Culug- 6 STR-Nema-Long
extra long description
BUR YA6C2N CULUG- 6 STR-NEMA-LONG
Long Description
6 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Blue Color Code, 7 or 374 Die Index.
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA6C2N
GTIN
00781810501818
UPC
781810501818
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available
Baytown
2 View Store
Gonzales
41 View Store

M-Z

Location Stock Available
Pine Bluff
7 View Store

* All prices subject to change.

Begin Live Chat