YA6C2N - 6AWG Cop 2H Lug

Burndy

  • $14.94 (Each)
  • $14.94 (Each)
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
YA6C2N
Manufacturer
Burndy
Manufacturer's Part Number
YA6C2N
Description
6AWG Cop 2H Lug
6 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810501818 / 00781810501818
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.94 (Each)
Resources
Other Links
 
 
YA6C2N - Other
 
YA6C2N - Other
 
YA6C2N - Other
Images
 
 
YA6C2N - Small Image
 
YA6C2N - Large Image
Brochures
 
 
YA6C2N - Brochure
Attachments
 
 
YA6C2N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Description
6AWG COP 2H LUG
Product Type
Terminal
extra long description
BUR YA6C2N CULUG- 6 STR-NEMA-LONG
Long Description
6 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Blue Color Code, 7 or 374 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Tongue Angle: Straight, Die Index: 7, Wire Strip Length: 1-3/16 IN, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Y35, Y39, Y750, PAT750 Tool, U5CRT, U8CABT Die, (2), Y46 Tool, U5CRT, U8CABT Die With PUADP-1
Additional Information
Die Index
7
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA6C2N
GTIN
00781810501818
UPC
781810501818
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA6C2N.
Jump To:

Cross Referenced

These items are similar to YA6C2N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6C2N ABB Low Voltage Products n/a
YA6C-2N ABB Low Voltage Products n/a
YA6C2N Burndy 00781810501818
YA8C2N Burndy 00781810447550
L6N Greaves 00784491330692
L6N NSi Industries 00662381035011
LCC612L Panduit 00074983902859
BBLU 6D N Penn-Union 00785037216241
BLU6DN Penn-Union 00785037228541
25630695868 Thomas & Betts 00786210128061
LCN612 Thomas & Betts 00783786032723
54852BE Thomas & Betts 00786210897974

* All prices subject to change.

Begin Live Chat