YA6CN - 6AWG Cop 1H Lug

Burndy

  • $19.97 (Each)
  • $19.97 (Each)

  • $998.50 (Per 50)
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
YA6CN
Manufacturer
Burndy
Manufacturer's Part Number
YA6CN
Description
6AWG Cop 1H Lug
6 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810105245 / 00781810105245
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.97 (Each)
Standard Packaging
$998.50 (Per 50)
Resources
Images
 
 
YA6CN - Small Image
 
YA6CN - Large Image
Brochures
 
 
YA6CN - Brochure
Other Links
 
 
YA6CN - Other
 
YA6CN - Other
 
YA6CN - Other
 
YA6CN - Other
Attachments
 
 
YA6CN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Descriptions
Description
6AWG COP 1H LUG
extra long description
BUR YA6CN CU HYLUG- 6 STR-1/2-LONG
Product Type
Terminal
Long Description
6 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BLUE Color Code, 7 or 374 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Wire Strip Length: 1-3/16 IN, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Y35, Y39, Y750, PAT750 Tool, U5CRT, U8CABT Die, (2), Y46 Tool, U5CRT, U8CABT Die With PUADP-1 Adapter, (2),
Additional Information
Die Index
7
Manufacturer Information
Manufacturers Part Number
YA6CN
Brand
BURNDY
GTIN
00781810105245
UPC
781810105245
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA6CN.
Jump To:

Cross Referenced

These items are similar to YA6CN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6CN Burndy 00781810105245
CLNS-6-12 ILSCO 00783669629064
LCB6-12-L Panduit 00613056165007

* All prices subject to change.

Begin Live Chat