YA8CL1B0X - 8AWG Cop 1H Lug

Burndy

  • $4.10 (Each)
  • $4.10 (Each)
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
YA8CL1B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA8CL1BOX
Description
8AWG Cop 1H Lug
8 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810525678 / 00781810525678
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Resources
Images
 
 
YA8CL1B0X - Small Image
 
YA8CL1B0X - Large Image
Attachments
 
 
YA8CL1B0X - Specification Sheet
Brochures
 
 
YA8CL1B0X - Brochure
Other Links
 
 
YA8CL1B0X - Other
 
YA8CL1B0X - Other
 
YA8CL1B0X - Other
 
YA8CL1B0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Description
8AWG COP 1H LUG
Product Type
Terminal
extra long description
BUR YA8CL1BOX CU HYLUG NO 8-1/4IN S
Long Description
8 AWG CU, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, RED Color Code, 49 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Die Index: 49, Temperature Rating: 90 DEG C, Wire Strip Length: 1/2 IN, Package: Box, Tongue Angle: Straight, Color Code: Red, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W8CVT, W8CRT, X8CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W8CVT, W8CRT, X8CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U8CRT Die, (1), Y46 Tool, U8CRT Die With PUADP-1 Ada
Additional Information
Die Index
49
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA8CL1BOX
GTIN
00781810525678
UPC
781810525678
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.0002
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA8CL1B0X.
Jump To:

Cross Referenced

These items are similar to YA8CL1B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8CL1-BOX Burndy 00781810525678
GL 814 Greaves n/a
GL-814 Greaves 00784491320020
CSWS-8-14 ILSCO 00783669627619
94012 Morris 00601986940122
GL814 NSi Industries 00662381036018
LCAS8-14-L Panduit 00074983225187
BLU-8S15 Penn-Union 00785037232043
54130 Thomas & Betts 00786210541303
CTL8-14 Thomas & Betts 00783786131679
HL8-14 Thomas & Betts n/a
YA8CL1BOX Burndy 78181052567
CCL-8-14 ILSCO 78366903102
85514 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat