YA8CL4B0X - 8AWG Alcu 1H Lug

Burndy

  • $5.44 (Each)
  • $5.44 (Each)

In-Stock: 776 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA8CL4B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA8CL4BOX
Description
8AWG Alcu 1H Lug
8 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810552445 / 00781810552445
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.44 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
776
Resources
Other Links
 
 
YA8CL4B0X - Other
 
YA8CL4B0X - Other
 
YA8CL4B0X - Other
 
YA8CL4B0X - Other
Images
 
 
YA8CL4B0X - Small Image
 
YA8CL4B0X - Large Image
Brochures
 
 
YA8CL4B0X - Brochure
Attachments
 
 
YA8CL4B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
RED
Descriptions
Description
8AWG ALCU 1H LUG
Extra Long Description
BUR YA8CL4BOX 8 STR CU 1-HOLE SHORT
Long Description
8 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, RED Color Code, 49 Die Index.
Product Type
Terminal
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1/2 IN, Temperature Rating: 90 DEG C, Package: Box, Die Index: 49, Tongue Angle: Straight, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W8CVT, W8CRT, X8CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W8CVT, W8CRT, X8CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U8CRT Die, (1), Y46 Tool, U8CRT Die With PUADP-1 Adapter, (1), Color
Additional Information
Die Index
49
Number Of Pad Holes
1
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA8CL4BOX
GTIN
00781810552445
UPC
781810552445
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.0002
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 776

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
772 View Store

A-L

Location Stock Available
Baytown
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat