YA8CTC38 - 8AWG 3/8" STD 1H LNG BRL CMP Lug

Burndy

  • $8.28 (Each)
  • $8.28 (Each)

  • $828.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA8CTC38
Manufacturer
Burndy
Manufacturer's Part Number
YA8CTC38
Description
8AWG 3/8" STD 1H LNG BRL CMP Lug
8 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810020418 / 00781810020418
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.28 (Each)
Standard Packaging
$828.00 (Per 100)
Resources
Images
 
 
YA8CTC38 - Small Image
 
YA8CTC38 - Large Image
Brochures
 
 
YA8CTC38 - Brochure
Other Links
 
 
YA8CTC38 - Other
 
YA8CTC38 - Other
 
YA8CTC38 - Other
Attachments
 
 
YA8CTC38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Product Type
Terminal
extra long description
BUR YA8CTC38 CUHYLUG-8 STR-1 HOLE-3
Description
8AWG 3/8" STD 1H LNG BRL CMP LUG
Long Description
8 AWG CU, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,RED Color Code, 49 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W8CVT, W8CRT, X8CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W8CVT, W8CRT, X8CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U8CRT Die, (2), Y46 Tool, U8CRT Die With PUADP-1 Adapter, (2), Color Code: Red, Die Index: 49, Diele
Additional Information
Die Index
49
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA8CTC38
GTIN
00781810020418
UPC
781810020418
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.018
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat