YAEV8CL1 - 8STR Lug

Burndy

  • $2.49 (Each)
  • $2.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YAEV8CL1
Manufacturer
Burndy
Manufacturer's Part Number
YAEV8CL1
Description
8STR Lug
Copper Lug, Ring Tongue, 1 Hole W/ Inspection Hole, 8 Awg, 1/4" Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810027745 / 00781810027745
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.49 (Each)
Resources
Attachments
 
 
YAEV8CL1 - Specification Sheet
Images
 
 
YAEV8CL1 - Large Image
Brochures
 
 
YAEV8CL1 - Brochure
Other Links
 
 
YAEV8CL1 - Other
 
YAEV8CL1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
insulation
Y
Material, Color, and Finish
Color Code
RED
Descriptions
Product Type
Terminal
Long Description
Copper Lug, Ring Tongue, 1 Hole w/ Inspection Hole, 8 AWG, 1/4" Stud, Insulated, Short Barrel, Tin Plated, 600 Volts Max.
Special Features
Features: The INSULUG Type YAEV-L Is Designed For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants, The Nylon Insulated Seamless, Electrolytic Copper Barrel With Double Thick Tongue Provides An Extra Strong Insulated Connection, The Terminal Is Rated 105 DEG C And Meets SAE-AS7928 Requirements, Double Thick Tongue: Provides Maximum Reliability And Electrical Capacity Plus An Extra Strong Te
extra long description
BUR YAEV8CL1 8 AWG NYL HVYDTY RING
Description
8STR LUG
Additional Information
Die Index
435
pallet quantity
99999
Insulation Type
Nylon
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAEV8CL1
GTIN
00781810027745
UPC
781810027745
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
YAEV-L, Heavy Duty
Packaging
Weight per each
0.012
Carton
1
Uses, Certifications, and Standards
Application
For Very Demanding High Vibration Applications Encountered In Aircraft And Aboard Ships As Well As Motor Lead Applications In Hospitals, Industrials And Generating Plants
standard
UL486;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat