YAV12G3 - 14-12 Hvy

Burndy

  • $0.73 (Each)
  • $0.73 (Each)

  • $73.21 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YAV12G3
Manufacturer
Burndy
Manufacturer's Part Number
YAV12G3
Description
14-12 Hvy
Yav12g3
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
781810024874 / 00781810024874
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$0.73 (Each)
Resources
Images
 
 
YAV12G3 - Small Image
 
YAV12G3 - Large Image
Attachments
 
 
YAV12G3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Ring Lug
Description
14-12 HVY
extra long description
BEVELED, HEAVY DUTY TYPE; 14 AWG STRANDED MIN. CONDUCTOR SIZE; 12 AWG STRANDED MAX. CONDUCTOR SIZE; UL, CSA APPROVAL; 1/4 INCH STUD SIZE; NON INSULATED INSULATION TYPE; HYLUG[T] BRAND; DIMENSION 1 INCH LENGTH X 0.36 INCH WIDTH; SEAMLESS TUBULAR CRIMP BARREL; MATERIAL ELECTROLYTIC COPPER; YAV MODEL
Long Description
RING LUG, BEVELED, HEAVY DUTY TYPE; 14 AWG STRANDED MIN. CONDUCTOR SIZE; 12 AWG STRANDED MAX. CONDUCTOR SIZE; UL, CSA APPROVAL; 1/4 INCH STUD SIZE; NON INSULATED INSULATION TYPE; HYLUG[T] BRAND; DIMENSION 1 INCH LENGTH X 0.36 INCH WIDTH
Additional Information
DIMENSION 1 INCH LENGTH X 0.36 INCH WIDTH; SEAMLESS TUBULAR CRIMP BARREL; MATERIAL ELECTROLYTIC COPPER
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
Stud Size
1/4 INCH
Maximum Conductor Size
12 AWG STRANDED
Minimum Conductor Size
14 AWG STRANDED
Insulation Type
NON INSULATED
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV12G3
Model
YAV
GTIN
00781810024874
UPC
781810024874
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
BEVELED, HEAVY DUTY
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat