YAV26L - 2/0AWG Ring Lug

Burndy

  • $798.00 (Per 100)
  • $7.98 (Each)

  • $798.00 (Per 100)
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
YAV26L
Manufacturer
Burndy
Manufacturer's Part Number
YAV26L
Description
2/0AWG Ring Lug
Ring Tongue Compression Terminal, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 2.32 In Overall Length
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810025697 / 00781810025697
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$7.98 (Each)
Carton
$798.00 (Per 100)
Standard Packaging
$798.00 (Per 100)
Resources
Images
 
 
YAV26L - Small Image
 
YAV26L - Large Image
 
YAV26L - Large Image
Specifications Sheets
 
 
YAV26L - Specification Sheet
Attachments
 
 
YAV26L - Specification Sheet
Brochures
 
 
YAV26L - Brochure
Other Links
 
 
YAV26L - Other
 
YAV26L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ring Tongue
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
material composition
DLP Copper;Tin Plating
Dimensions and Weight
Overall Length
2.32 in
Descriptions
Long Description
Ring Tongue Compression Terminal, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 2.32 in Overall Length
Features
HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration O
Short Description
Ring Tongue Compression Terminal, Non-Insulated, 2.32 in L CT
Special Features
For Used on an Type Aircraft Cable;Extra Flexible Conductor and Commercial Conductor
Product Type
Ring Tongue Compression Terminal
extra long description
BUR YAV26L 2/0 HVYDTY RING 3/8 STUD
Description
2/0AWG RING LUG
Additional Information
Maximum Conductor Size
2/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Aircraft;Industrials;Hospitals;Electric Utilities;Marine;Computers;Other Equipment
Standards Met
RoHS Compliant;UL Listed 467;CSA Certified
package quantity
1 CT;100 PK
pallet quantity
23200
Die Index
44
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
YAV26L
GTIN
00781810025697
UPC
781810025697
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Ring Tongue
Availability
minimum qty
100
Packaging
Weight per each
0.08
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrials, Hospitals, Utilities, Marine, Computer
standard
UL467;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAV26L.
Jump To:

Cross Referenced

These items are similar to YAV26L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
321871 Amprobe n/a
36923 Amprobe n/a
YAV26L Burndy 00781810025697
YAV26LM105 Burndy n/a
YAV70FM10 Burndy 00781810323953
D7 Greaves 00784491709351
AN65920 MIL SPEC n/a
MS20659120 MIL SPEC n/a
J38538 Molex n/a
S-7 NSi Industries 00662381005465
SL-150 Penn-Union 00785037618304
BLM2/0S44 PU n/a
J20-38 Thomas & Betts 00786210803708
J2038 Thomas & Betts n/a
K973 Thomas & Betts 00786210815794
30044 3M Electrical Products n/a
36932 Amprobe n/a
HCS12838 Burndy n/a
YA28-L4 Burndy 00781810112731
YA28L4-BOX Burndy 00781810554258
YA29LNT38 Burndy 00781810018545
YAL28T38 Burndy 00781810417096
YAV95M10 Burndy 00781810324110
DPLS21138 DOSSERT n/a
DPLS2138 DOSSERT n/a
VHCS4/038 Hubbell Power Systems n/a
CC4/038 Ideal Industries n/a
CCL4/038 ILSCO n/a
CSWS4/038 ILSCO 00783669639650
GL4038 NSi Industries 00662381036377
LCA4/038 Panduit n/a
LCA4/038X Panduit n/a
LCAS4/038X Panduit 00074983225118
BLU 4/0S Penn-Union 00785037231282
54112 Thomas & Betts 00786210541129
80679 Thomas & Betts n/a
CTL40-38 Thomas & Betts 00783786131884
HL4/038 Thomas & Betts n/a
S989181 Thomas & Betts n/a
YAV26L-TC38-FX Burndy 00781810021989
YAV26LTC38FX Burndy 78181002198
CRA-2/0 ILSCO n/a
99873 Lawson n/a
LCAX2/0-38-X Panduit 07498343539
273-31852-10 Thomas & Betts 78621007028

* All prices subject to change.

Begin Live Chat