YAV4CL4 - 4AWG Heavy Duty Ring 5/16 Stud

Burndy

  • $2.65 (Each)
  • $2.65 (Each)

  • $530.00 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YAV4CL4
Manufacturer
Burndy
Manufacturer's Part Number
YAV4CL4
Description
4AWG Heavy Duty Ring 5/16 Stud
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Window, An 4 Flex, 5/16" Stud, Short Barrel, Electro-Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810025574 / 00781810025574
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.65 (Each)
Carton
$530.00 (Per 200)
Resources
Attachments
 
 
YAV4CL4 - Specification Sheet
Images
 
 
YAV4CL4 - Large Image
Brochures
 
 
YAV4CL4 - Brochure
Other Links
 
 
YAV4CL4 - Other
 
YAV4CL4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
material composition
DLP Copper;Tin Plating
Descriptions
Product Type
Terminal
extra long description
BUR YAV4CL4 4AWG HVYDTY RING 5/16 S
Description
4AWG HEAVY DUTY RING 5/16 STUD
Long Description
Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Window, AN 4 Flex, 5/16" Stud, Short Barrel, Electro-Tin Plated.
Special Features
Features: HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To V
Additional Information
Die Index
40
pallet quantity
79200
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV4CL4
GTIN
00781810025574
UPC
781810025574
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Ring Tongue
Packaging
Weight per each
0.02
Carton
200
Uses, Certifications, and Standards
Application
Industrials, Hospitals, Utilities, Marine, Computer
standard
UL467;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat