YAZ2C2TC14E1 - 2AWG 2H Long Lug

Burndy

  • $18.03 (Each)
  • $18.03 (Each)

  • $450.75 (Per 25)
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
YAZ2C2TC14E1
Manufacturer
Burndy
Manufacturer's Part Number
YAZ2C2TC14E1
Description
2AWG 2H Long Lug
2 Awg Cu, Two Hole, 1/4 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810227725 / 00781810227725
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.03 (Each)
Standard Packaging
$450.75 (Per 25)
Resources
Other Links
 
 
YAZ2C2TC14E1 - Other
 
YAZ2C2TC14E1 - Other
 
YAZ2C2TC14E1 - Other
Images
 
 
YAZ2C2TC14E1 - Small Image
 
YAZ2C2TC14E1 - Large Image
Brochures
 
 
YAZ2C2TC14E1 - Brochure
Attachments
 
 
YAZ2C2TC14E1 - Specification Sheet
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
BROWN
Descriptions
Product Type
Terminal
extra long description
BUR YAZ2C2TC14E1 CULUG- 2STR-LONG W
Description
2AWG 2H LONG LUG
Long Description
2 AWG CU, Two Hole, 1/4 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Brown Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, With Inspection Window, Finish: Electro-Tin Plated, Die Index: 10, Wire Strip Length: 1-5/16 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (2), Y46 Tool, U2CRT Die W
Additional Information
Die Index
10
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAZ2C2TC14E1
GTIN
00781810227725
UPC
781810227725
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Skive, Tin Plated
Packaging
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat