YC26C26 - Copper C Tap

Burndy

  • $43.67 (Each)
  • $43.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YC26C26
Manufacturer
Burndy
Manufacturer's Part Number
YC26C26
Description
Copper C Tap
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, 1/0 STR. - 2/0 STR. (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810115305 / 00781810115305
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.67 (Each)
Resources
Images
 
 
YC26C26 - Small Image
 
YC26C26 - Large Image
Attachments
 
 
YC26C26 - Specification Sheet
Brochures
 
 
YC26C26 - Brochure
Other Links
 
 
YC26C26 - Other
 
YC26C26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Product Type
Compression
Description
COPPER C TAP
extra long description
BUR YC26C26 1/0-2/0 TO 1/0-2/0 CU F
Long Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, 1/0 Str. - 2/0 Str. (Run & Tap).
Special Features
Features: Range-Taking Connector: Lowers Inventory Requirements, Compact Size: Easy To Tape And Insulate Connection, Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity, Economical: Provides Low Installed Cost, 8A - Use CRIMPITS Accommodating 6 Stranded Copper, 6A - Use CRIMPITS Accommodating 4 Stranded Copper, 4A - Use CRIMPITS Accommodating 2 Stranded Copper, 2A - Use CRIMPITS Accommodating 1/0 And 2/0 Copper, Use PUADP-1 Adapter When Using U
Additional Information
Die Index
E or O
pallet quantity
11600
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YC26C26
GTIN
00781810115305
UPC
781810115305
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
YC-C Series
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
For Making Tap Or Parallel Copper Connections
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat