YC28C26 - 4/0 Cu Tap Conn

Burndy

  • $53.69 (Each)
  • $53.69 (Each)

  • $1,342.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YC28C26
Manufacturer
Burndy
Manufacturer's Part Number
YC28C26
Description
4/0 Cu Tap Conn
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 3/0 STR. - 4/0 STR., Tap: 1/0 STR. - 2/0 STR.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810116005 / 00781810116005
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.69 (Each)
Standard Packaging
$1,342.25 (Per 25)
Resources
Images
 
 
YC28C26 - Small Image
 
YC28C26 - Large Image
Attachments
 
 
YC28C26 - Specification Sheet
Brochures
 
 
YC28C26 - Brochure
Other Links
 
 
YC28C26 - Other
 
YC28C26 - Other
Features
Material
Copper
Descriptions
Description
4/0 CU TAP CONN
extra long description
BUR YC28C26 3/0-4/0 TO 1/0-2/0 CU F
Product Type
Compression
Long Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, Run: 3/0 Str. - 4/0 Str., Tap: 1/0 Str. - 2/0 Str.
Special Features
Features: Range-Taking Connector: Lowers Inventory Requirements, Compact Size: Easy To Tape And Insulate Connection, Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity, Economical: Provides Low Installed Cost, 8A - Use CRIMPITS Accommodating 6 Stranded Copper, 6A - Use CRIMPITS Accommodating 4 Stranded Copper, 4A - Use CRIMPITS Accommodating 2 Stranded Copper, 2A - Use CRIMPITS Accommodating 1/0 And 2/0 Copper, Use PUADP-1 Adapter When Using U
Additional Information
pallet quantity
5800
Die Index
F or D3
Manufacturer Information
Manufacturers Part Number
YC28C26
Brand
BURNDY
GTIN
00781810116005
UPC
781810116005
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
YC-C Series
Packaging
Weight per each
0.3
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Making Tap Or Parallel Copper Connections
standard
UL 486A;UL486B
You must have an account to view stock levels
These alternate items can be purchased instead of YC28C26.
Jump To:

Cross Referenced

These items are similar to YC28C26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC28C26 Burndy 00781810116005
CP4020 Hubbell Power Systems n/a
11600 NAED n/a
CTAP4020X Panduit 00074983839490
CCT-4020 Penn-Union 00785037266055
CCT4020 PU n/a
There were no add-on items found for YC28C26.

* All prices subject to change.