YC2C2 - 2STR Cu Tap Conn

Burndy

  • $23.91 (Each)
  • $23.91 (Each)

  • $2,391.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YC2C2
Manufacturer
Burndy
Manufacturer's Part Number
YC2C2
Description
2STR Cu Tap Conn
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, 2 Sol. - 2 STR. (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810111505 / 00781810111505
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.91 (Each)
Standard Packaging
$2,391.00 (Per 100)
Resources
Images
 
 
YC2C2 - Large Image
Brochures
 
 
YC2C2 - Brochure
Other Links
 
 
YC2C2 - Other
 
YC2C2 - Other
Attachments
 
 
YC2C2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
2STR CU TAP CONN
extra long description
BUR YC2C2 2 TO 2 CU FIG C
Product Type
Compression
Long Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, 2 Sol. - 2 Str. (Run & Tap).
Special Features
Features: Range-Taking Connector: Lowers Inventory Requirements, Compact Size: Easy To Tape And Insulate Connection, Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity, Economical: Provides Low Installed Cost, Conductor Size (run - Range): 2 AWG Solid - 2 AWG Stranded, Conductor Type: Run And Tap: Commercial Stranded Copper, Conductor Size (tap Range): 14 - 8 AWG Commercial Copper, Shape: C, Die Index: C Element A, Tools, Die Set Catalog Number
Additional Information
pallet quantity
23200
Die Index
C
Manufacturer Information
Manufacturers Part Number
YC2C2
Brand
BURNDY
GTIN
00781810111505
UPC
781810111505
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
YC-C Series
Packaging
Weight per each
0.08
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For Range Of Copper And Making Tap Or Parallel Copper Connections
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat