YC4C6 - Yc4c6

Burndy

  • $15.95 (Each)
  • $15.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YC4C6
Manufacturer
Burndy
Manufacturer's Part Number
YC4C6
Description
Yc4c6
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, Run: 6 Sol. - 4 STR., Tap: 6 Sol. - 6 STR.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810113752 / 00781810113752
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.95 (Each)
Resources
Images
 
 
YC4C6 - Small Image
 
YC4C6 - Large Image
Attachments
 
 
YC4C6 - Specification Sheet
Brochures
 
 
YC4C6 - Brochure
Other Links
 
 
YC4C6 - Other
 
YC4C6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Product Type
Compression
Description
YC4C6
extra long description
BUR YC4C6 6-4 TO 6 CU FIG C
Long Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, Run: 6 Sol. - 4 Str., Tap: 6 Sol. - 6 Str.
Special Features
Features: Range-Taking Connector: Lowers Inventory Requirements, Compact Size: Easy To Tape And Insulate Connection, Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity, Economical: Provides Low Installed Cost, 8A - Use CRIMPITS Accommodating 6 Stranded Copper, 6A - Use CRIMPITS Accommodating 4 Stranded Copper, 4A - Use CRIMPITS Accommodating 2 Stranded Copper, 2A - Use CRIMPITS Accommodating 1/0 And 2/0 Copper, Use PUADP-1 Adapter When Using U
Additional Information
pallet quantity
57600
Die Index
BG OR 5/8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YC4C6
GTIN
00781810113752
UPC
781810113752
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YC-C Series
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
For Making Tap Or Parallel Copper Connections
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat