YGF292N - Comp Ground Conn Plate

Burndy

  • $289.52 (Each)
  • $289.52 (Each)

  • $579.04 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YGF292N
Manufacturer
Burndy
Manufacturer's Part Number
YGF292N
Description
Comp Ground Conn Plate
Compression Grounding Plate; Copper; 2-Hole; Accommodates: #2 Awg - 250 Kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
781810220504 / 00781810220504
Weight per unit
1.8099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$289.52 (Each)
Standard Packaging
$579.04 (Per 2)
Resources
Brochures
 
 
YGF292N - Brochure
Other Links
 
 
YGF292N - Other
 
YGF292N - Other
 
YGF292N - Other
Images
 
 
YGF292N - Large Image
Attachments
 
 
YGF292N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR YGF292N 2-250 CU GRD PLT 2 HOLE
Product Type
Compression
Description
COMP GROUND CONN PLATE
Long Description
Compression Grounding Plate; Copper; 2-Hole; Accommodates: #2 AWG - 250 kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing
Special Features
Features: Copper Compression Grounding Plate, 2 AWG - 250 kcmil, 1/2 IN Stud, 1-3/4 IN Stud Hole Spacing
Additional Information
Conductor Type
CU C Str-Size
Die Index
997
Manufacturer Information
Manufacturers Part Number
YGF292N
Brand
BURNDY
GTIN
00781810220504
UPC
781810220504
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
YGF
Packaging
Weight per each
1.8099
Carton
1
Package
2
Uses, Certifications, and Standards
standard
NEMA Size Holes
Application
Used to position the grounding plate on a threaded rod prior to placement of the concrete.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat