YGF294N - Comp Ground Conn Plate

Burndy

  • $438.27 (Each)
  • $438.27 (Each)

  • $876.54 (Per 2)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YGF294N
Manufacturer
Burndy
Manufacturer's Part Number
YGF294N
Description
Comp Ground Conn Plate
Compression Grounding Plate; Copper; 4-Hole; Accommodates: #2 Awg - 250 Kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
781810220511 / 00781810220511
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$438.27 (Each)
Standard Packaging
$876.54 (Per 2)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
YGF294N - Small Image
 
YGF294N - Large Image
 
YGF294N - Large Image
 
YGF294N - Large Image
 
YGF294N - Large Image
Other Links
 
 
YGF294N - Other
 
YGF294N - Other
 
YGF294N - Other
 
YGF294N - Other
 
YGF294N - Other
 
YGF294N - Other
 
YGF294N - Other
Brochures
 
 
YGF294N - Brochure
Attachments
 
 
YGF294N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
COMP GROUND CONN PLATE
Extra Long Description
BUR YGF294N 2-250 CU GRD PLT 4 HOLE
Long Description
Compression Grounding Plate; Copper; 4-Hole; Accommodates: #2 AWG - 250 kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing
Product Type
Compression
Special Features
Features: Copper Compression Grounding Plate, 4 Hole w/o Inspection Hole, 2-250 kcmil, 1/2 IN Stud, 1-3/4 IN Stud Hole Spacing
Additional Information
Conductor Type
CU C Str-Size
Die Index
997
Pallet Quantity
576
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGF294N
GTIN
00781810220511
UPC
781810220511
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
YGF
Packaging
Weight per each
2.54
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Used to position the grounding plate on a threaded rod prior to placement of the concrete.
Standard
NEMA Size Holes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat