YGHA262N - 2/0AWG 2H Ground Term

Burndy

  • $144.64 (Each)
  • $144.64 (Each)

  • $1,446.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YGHA262N
Manufacturer
Burndy
Manufacturer's Part Number
YGHA262N
Description
2/0AWG 2H Ground Term
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe, 2/0 Awg, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810220368 / 00781810220368
Weight per unit
0.306 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.64 (Each)
Standard Packaging
$1,446.40 (Per 10)
Resources
Images
 
 
YGHA262N - Small Image
 
YGHA262N - Large Image
Attachments
 
 
YGHA262N - Specification Sheet
Brochures
 
 
YGHA262N - Brochure
Other Links
 
 
YGHA262N - Other
 
YGHA262N - Other
 
YGHA262N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR YGHA262N CU 2/0, HVY DUTY GRD T
Product Type
Compression
Description
2/0AWG 2H GROUND TERM
Long Description
Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe, 2/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Special Features
Features: Heavy Duty HYLUG Irreversible Compression Terminals Designed Not Only To Carry Short Circuit Load, But To Also Withstand High Mechanical Stress, Each Conductor Element Has An Inspection Probe Hole To Ensure Proper Cable Insertion, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, UL486A Listed, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y35, Y39, Y750, PAT750 Tool, U28RT Die, (1), Y45 Tool, U28RT Die With PT-65
Additional Information
Die Index
15
pallet quantity
7680
Manufacturer Information
Manufacturers Part Number
YGHA262N
Brand
BURNDY
GTIN
00781810220368
UPC
781810220368
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Terminals
Packaging
Weight per each
0.306
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Direct Burial In Earth Or Concrete, Grounding Applications
standard
UL467;UL 486A-486B;IEEE 837
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat