YGHA282N - 4/0 Comp Ground Term

Burndy

  • $177.57 (Each)
  • $177.57 (Each)

  • $1,775.70 (Per 10)
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
YGHA282N
Manufacturer
Burndy
Manufacturer's Part Number
YGHA282N
Description
4/0 Comp Ground Term
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe, 4/0 Awg, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810220375 / 00781810220375
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.57 (Each)
Standard Packaging
$1,775.70 (Per 10)
Resources
Images
 
 
YGHA282N - Small Image
 
YGHA282N - Large Image
Attachments
 
 
YGHA282N - Specification Sheet
Brochures
 
 
YGHA282N - Brochure
Other Links
 
 
YGHA282N - Other
 
YGHA282N - Other
 
YGHA282N - Other
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
Copper
Descriptions
extra long description
BUR YGHA282N CU 4/0, HVY DUTY GRD T
Product Type
Compression
Description
4/0 COMP GROUND TERM
Long Description
Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe, 4/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Special Features
Features: Heavy Duty HYLUG Irreversible Compression Terminals Designed Not Only To Carry Short Circuit Load, But To Also Withstand High Mechanical Stress, Each Conductor Element Has An Inspection Probe Hole To Ensure Proper Cable Insertion, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, UL486A Listed, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): Y35, Y39, Y750, PAT750 Tool, U30RT Die, (2), Y45 Tool, U30RT Die With PT-6515 Adapte
Additional Information
pallet quantity
4640
Die Index
17
Manufacturer Information
Manufacturers Part Number
YGHA282N
Brand
BURNDY
GTIN
00781810220375
UPC
781810220375
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Terminals
Packaging
Weight per each
0.52
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Direct Burial In Earth Or Concrete, Grounding Applications
standard
UL467;UL 486A-486B;IEEE 837
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHA282N.
Jump To:

Cross Referenced

These items are similar to YGHA282N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGHA28-2N Burndy 00781810220375
22037 NAED n/a
TLU40D Penn-Union 00785037670487
HBBLU4/0D PU n/a
53212 Thomas & Betts 00786210532127
YA28-2LN Burndy 00781810503522
YA282LN Burndy 78181050352
YGHA282N Burndy 78181022037
88-591 Ideal Industries n/a
CSWD-4/0-12-134 ILSCO 78366964057
LCD4/0-12-X Panduit 07498390096
BLU4/0D Penn-Union 78503723122
327284 TE Connectivity n/a
54270 Thomas & Betts 00786210542706
54270BE Thomas & Betts 00786210930565
54270BELP Thomas & Betts 78621098773
CTL402 Thomas & Betts 00783786131952

* All prices subject to change.

Begin Live Chat