YGHA342N - 500MCM Comp Ground Tap

Burndy

  • $409.32 (Each)
  • $409.32 (Each)

  • $2,455.92 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YGHA342N
Manufacturer
Burndy
Manufacturer's Part Number
YGHA342N
Description
500MCM Comp Ground Tap
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe Hole, 500 Kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810220399 / 00781810220399
Weight per unit
1.0799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$409.32 (Each)
Standard Packaging
$2,455.92 (Per 6)
Resources
Images
 
 
YGHA342N - Large Image
Other Links
 
 
YGHA342N - Other
 
YGHA342N - Other
 
YGHA342N - Other
Brochures
 
 
YGHA342N - Brochure
Attachments
 
 
YGHA342N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR YGHA342N CU 500 HVY DUTY GRD TE
Product Type
Compression
Description
500MCM COMP GROUND TAP
Long Description
Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe Hole, 500 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Special Features
Features: Heavy Duty HYLUG Irreversible Compression Terminals Designed Not Only To Carry Short Circuit Load, But To Also Withstand High Mechanical Stress, Each Conductor Element Has An Inspection Probe Hole To Ensure Proper Cable Insertion, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, UL486A Listed, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y35, Y39, Y750, PAT750 Tool, U36RT Die, (3), Y45 Tool, U36RT Die With PT-65
Additional Information
pallet quantity
1764
Die Index
22
Manufacturer Information
Manufacturers Part Number
YGHA342N
Brand
BURNDY
GTIN
00781810220399
UPC
781810220399
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Terminals
Packaging
Weight per each
1.0799
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Direct Burial In Earth Or Concrete, Grounding Applications
standard
UL467;UL 486A-486B;IEEE 837
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat