YGHC29C26 - 3/0 Comp Ground Tap

Burndy

  • $60.60 (Each)
  • $60.60 (Each)

  • $1,515.00 (Per 25)
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
YGHC29C26
Manufacturer
Burndy
Manufacturer's Part Number
YGHC29C26
Description
3/0 Comp Ground Tap
Copper Compression C Connector, 3/0 Awg(STR) - 250 Kcmil, 1/2" or 5/8" Rod (Run) & 6 Awg(Sol) - 2/0 Awg(STR) (Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221044 / 00781810221044
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.60 (Each)
Standard Packaging
$1,515.00 (Per 25)
Resources
Images
 
 
YGHC29C26 - Large Image
 
YGHC29C26 - Large Image
 
YGHC29C26 - Large Image
 
YGHC29C26 - Large Image
 
YGHC29C26 - Small Image
Attachments
 
 
YGHC29C26 - Specification Sheet
Brochures
 
 
YGHC29C26 - Brochure
Other Links
 
 
YGHC29C26 - Other
 
YGHC29C26 - Other
 
YGHC29C26 - Other
 
YGHC29C26 - Other
 
YGHC29C26 - Other
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
Copper
Descriptions
Long Description
Copper Compression C Connector, 3/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 6 AWG(Sol) - 2/0 AWG(Str) (Tap).
Product Type
Compression
Special Features
Features: Irreversible Compression Ground Tap Figure C Connectors, Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Prefilled With PENETROX Compound And Strip Sealed, Certain Sizes Are Also UL467 Listed And CSA Certified For Wire To Ground Rod, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y35, Y39, Y750, PAT750 To
Description
3/0 COMP GROUND TAP
extra long description
BUR YGHC29C26 3/0-250 TO 6-2/0 CU G
Additional Information
pallet quantity
9250
Die Index
997
Manufacturer Information
Manufacturers Part Number
YGHC29C26
Brand
BURNDY
GTIN
00781810221044
UPC
781810221044
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.22
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHC29C26.
Jump To:

Cross Referenced

These items are similar to YGHC29C26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT69 Amprobe n/a
CT70 Amprobe n/a
CT79 Amprobe n/a
CT86 Amprobe n/a
CT87 Amprobe n/a
YGHC29C26 Burndy 00781810221044
ELT5 ILSCO 00783669257380
54755 Thomas & Betts 00786210547558
54760 Thomas & Betts 00786210547602
54770 Thomas & Betts 00786210547701
YGHP29C2 Burndy 00781810220924
YGHR26C12 Burndy 78181022070
YGHR26C58 Burndy 00781810220719
GCE250-1/0 Panduit 07498300955
1-275187-7 TE Connectivity n/a
54855 Thomas & Betts 00786210179506

* All prices subject to change.

Begin Live Chat