YGHC29C29 - 3/0-250 to 3/0-250 Ground C

Burndy

  • $63.34 (Each)
  • $63.34 (Each)

  • $1,583.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YGHC29C29
Manufacturer
Burndy
Manufacturer's Part Number
YGHC29C29
Description
3/0-250 to 3/0-250 Ground C
Copper Compression C Connector, 3/0 Awg(STR) - 250 Kcmil, 1/2" or 5/8" Rod (Run) & 3/0 Awg(STR) - 250 Kcmil (Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221051 / 00781810221051
Weight per unit
0.246 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.34 (Each)
Standard Packaging
$1,583.50 (Per 25)
Resources
Brochures
 
 
YGHC29C29 - Brochure
Other Links
 
 
YGHC29C29 - Other
 
YGHC29C29 - Other
 
YGHC29C29 - Other
 
YGHC29C29 - Other
 
YGHC29C29 - Other
Images
 
 
YGHC29C29 - Large Image
 
YGHC29C29 - Large Image
 
YGHC29C29 - Large Image
 
YGHC29C29 - Large Image
Attachments
 
 
YGHC29C29 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
3/0-250 TO 3/0-250 GROUND C
Product Type
Compression
extra long description
BUR YGHC29C29 3/0-250 TO 3/0-250 GR
Long Description
Copper Compression C Connector, 3/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 3/0 AWG(Str) - 250 kcmil (Tap).
Special Features
Features: Irreversible Compression Ground Tap Figure C Connectors, Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Prefilled With PENETROX Compound And Strip Sealed, Certain Sizes Are Also UL467 Listed And CSA Certified For Wire To Ground Rod, Conductor Size (tap - Mm): 95 - 120 SQ-MM, Ground Rod Size: 1/2 - 5/8 IN, Tools, Die Set
Additional Information
pallet quantity
7400
Die Index
997
Manufacturer Information
Manufacturers Part Number
YGHC29C29
Brand
BURNDY
GTIN
00781810221051
UPC
781810221051
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.246
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat