YGHC2C2 - 6-2 to 6-2 Cu Ground C Tap

Burndy

  • $21.07 (Each)
  • $21.07 (Each)

  • $1,053.50 (Per 50)
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
YGHC2C2
Manufacturer
Burndy
Manufacturer's Part Number
YGHC2C2
Description
6-2 to 6-2 Cu Ground C Tap
Copper Compression C Connector, 6 Awg(Sol) - 2 Awg(STR), 1/4" Rod(Run) & 6 Awg(Sol) - 2 Awg(STR) (Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221013 / 00781810221013
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.07 (Each)
Standard Packaging
$1,053.50 (Per 50)
Resources
Brochures
 
 
YGHC2C2 - Brochure
Other Links
 
 
YGHC2C2 - Other
 
YGHC2C2 - Other
Images
 
 
YGHC2C2 - Large Image
 
YGHC2C2 - Small Image
Attachments
 
 
YGHC2C2 - Specification Sheet
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
Copper
Descriptions
Description
6-2 TO 6-2 CU GROUND C TAP
Product Type
Compression
extra long description
BUR YGHC2C2 6-2 TO 6-2 CU GRD C TAP
Long Description
Copper Compression C Connector, 6 AWG(Sol) - 2 AWG(Str), 1/4" Rod(Run) & 6 AWG(Sol) - 2 AWG(Str) (Tap).
Special Features
Features: Irreversible Compression Ground Tap Figure C Connectors, Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Prefilled With PENETROX Compound And Strip Sealed, Certain Sizes Are Also UL467 Listed And CSA Certified For Wire To Ground Rod, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y35, Y39, Y750, PAT750 To
Additional Information
pallet quantity
14800
Die Index
C
Manufacturer Information
Manufacturers Part Number
YGHC2C2
Brand
BURNDY
GTIN
00781810221013
UPC
781810221013
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.087
Carton
1
Package
50
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHC2C2.
Jump To:

Cross Referenced

These items are similar to YGHC2C2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGHC2C2 Burndy 00781810221013
YGHP2C2 Burndy 00781810220917
YGHC26C26 Burndy 00781810221037
ELT-1 ILSCO 00783669257304
GGC1 ILSCO 00783669260502
ELT1 ILSCO 78366925730
GCE1010 Panduit 00074983009541
GCE1/0-1/0 Panduit 07498300954
277060-1 TE Connectivity n/a
277060-2 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat