YGHP29C26 - 1/0-2/0 Cu Comp Conn

Burndy

  • $80.92 (Each)
  • $80.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YGHP29C26
Manufacturer
Burndy
Manufacturer's Part Number
YGHP29C26
Description
1/0-2/0 Cu Comp Conn
Cu Compression Ground Rod Connector, 1/0 STR - 2/0 STR, 1/2" - 5/8" Rod Dia.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220931 / 00781810220931
Weight per unit
0.256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.92 (Each)
Resources
Images
 
 
YGHP29C26 - Small Image
 
YGHP29C26 - Large Image
Attachments
 
 
YGHP29C26 - Specification Sheet
Brochures
 
 
YGHP29C26 - Brochure
Other Links
 
 
YGHP29C26 - Other
 
YGHP29C26 - Other
 
YGHP29C26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Product Type
Compression
Description
1/0-2/0 CU COMP CONN
extra long description
BUR YGHP29C26 1/0-250 TO 1/0-2/0 GR
Long Description
Cu Compression Ground Rod Connector, 1/0 Str - 2/0 str, 1/2" - 5/8" Rod Dia.
Special Features
Features: Irreversible Compression Ground Tap Can Be Used As A Tap Connector Or As A Tap Splice Connector, Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 IN, 5/8 IN, And 3/4 IN Copper Bonded Ground Rods, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Conductor Type: Run: Commercial Stranded Copper, Rebar, Ground Rod, Tap: Commercial Stranded Copper, Conductor Size (run -
Additional Information
pallet quantity
7350
Die Index
997
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGHP29C26
GTIN
00781810220931
UPC
781810220931
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Taps
Packaging
Weight per each
0.256
Carton
1
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial In Earth And Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat