YGHP29C29 - 250 Comp Ground Tap

Burndy

  • $80.92 (Each)
  • $80.92 (Each)

  • $2,023.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YGHP29C29
Manufacturer
Burndy
Manufacturer's Part Number
YGHP29C29
Description
250 Comp Ground Tap
Cu Compression Ground Rod Connector, 3/0 STR - 250 Kcmil, 1/2" - 5/8" Rod Dia.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220948 / 00781810220948
Weight per unit
0.218 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.92 (Each)
Standard Packaging
$2,023.00 (Per 25)
Resources
Images
 
 
YGHP29C29 - Large Image
 
YGHP29C29 - Small Image
Other Links
 
 
YGHP29C29 - Other
 
YGHP29C29 - Other
 
YGHP29C29 - Other
Brochures
 
 
YGHP29C29 - Brochure
Attachments
 
 
YGHP29C29 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR YGHP29C29 1/0-250 TO 3/0-250 GR
Description
250 COMP GROUND TAP
Product Type
Compression
Long Description
Cu Compression Ground Rod Connector, 3/0 Str - 250 Kcmil, 1/2" - 5/8" Rod Dia.
Special Features
Features: Irreversible Compression Ground Tap Figure 6 Can Be Used As A Tap Connector Or As A Tap Splice Connector, Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 , 5/8 And 3/4 IN Copper Bonded Ground Rods, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Ground Rod Size: 1/2 - 5/8 IN, Die Index: 997 Element A, Rebar Size: #3 - #4, Tools, Die Set Catalog Number, And (number
Additional Information
pallet quantity
9800
Die Index
997
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGHP29C29
GTIN
00781810220948
UPC
781810220948
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.218
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial In Earth And Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat