YGHP34C29 - 500MCM Comp Ground Tap

Burndy

  • $122.54 (Each)
  • $122.54 (Each)

  • $2,450.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YGHP34C29
Manufacturer
Burndy
Manufacturer's Part Number
YGHP34C29
Description
500MCM Comp Ground Tap
Cu Compression Ground Rod Connector, 3/0 STR - 250 Kcmil, 5/8" - 3/4" Rod Dia.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220979 / 00781810220979
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.54 (Each)
Standard Packaging
$2,450.80 (Per 20)
Resources
Images
 
 
YGHP34C29 - Small Image
 
YGHP34C29 - Large Image
Attachments
 
 
YGHP34C29 - Specification Sheet
Brochures
 
 
YGHP34C29 - Brochure
Other Links
 
 
YGHP34C29 - Other
 
YGHP34C29 - Other
 
YGHP34C29 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
500MCM COMP GROUND TAP
Product Type
Compression
extra long description
BUR YGHP34C29 250-500 TO 3/0-250 GR
Long Description
Cu Compression Ground Rod Connector, 3/0 Str - 250 Kcmil, 5/8" - 3/4" Rod Dia.
Special Features
Features: Irreversible Compression Ground Tap Figure 6 Can Be Used As A Tap Connector Or As A Tap Splice Connector, Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 , 5/8 And 3/4 IN Copper Bonded Ground Rods, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y750, PAT750-18V Tool, PU998 Die, (1), Y45 Tool, PU998 D
Additional Information
pallet quantity
5920
Die Index
998
Manufacturer Information
Manufacturers Part Number
YGHP34C29
Brand
BURNDY
GTIN
00781810220979
UPC
781810220979
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.39
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial In Earth And Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat