YGL29C29 - 250-500 to 2-250 Ground Grid

Burndy

  • $133.07 (Each)
  • $133.07 (Each)

  • $1,330.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YGL29C29
Manufacturer
Burndy
Manufacturer's Part Number
YGL29C29
Description
250-500 to 2-250 Ground Grid
Copper Compression Cross Grid Connector, 2 Awg (STR)-250 Kcmil or 1/2"-5/8" Rod or #3-4 Rebar, 2 Awg (STR)-250 Kcmil.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220023 / 00781810220023
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.07 (Each)
Standard Packaging
$1,330.70 (Per 10)
Resources
Images
 
 
YGL29C29 - Large Image
 
YGL29C29 - Large Image
 
YGL29C29 - Large Image
 
YGL29C29 - Large Image
 
YGL29C29 - Small Image
Attachments
 
 
YGL29C29 - Specification Sheet
Brochures
 
 
YGL29C29 - Brochure
Other Links
 
 
YGL29C29 - Other
 
YGL29C29 - Other
 
YGL29C29 - Other
 
YGL29C29 - Other
 
YGL29C29 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Product Type
Compression
extra long description
BUR YGL29C29 2-250 TO 2-250 GRD GRI
Description
250-500 TO 2-250 GROUND GRID
Long Description
Copper Compression Cross Grid Connector, 2 AWG (Str)-250 kcmil or 1/2"-5/8" Rod or #3-4 Rebar, 2 AWG (Str)-250 kcmil.
Special Features
Features: An Irreversible Compression Ground Grid Cross Connector Which Allows Adjustment Of The Compression Elements Prior To Installation, Only Six Connectors And Four Dies Are Required To Install All Combinations From 6 AWG Solid Through 500 KCMIL, UL467 Listed Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Dimensions In Brackets Represent Lightning Protection Conductors, Die Index: 997 Element A, 997 Element B, Conductor Type: Run: Commercial Stra
Additional Information
pallet quantity
2400
Die Index
997
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGL29C29
GTIN
00781810220023
UPC
781810220023
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.79
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL467;IEEE 837
Application
For Direct Burial In Earth And Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat