YS28 - Hylink Splice Long Barrel

Burndy

  • $31.41 (Each)
  • $31.41 (Each)

  • $314.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YS28
Manufacturer
Burndy
Manufacturer's Part Number
YS28
Description
Hylink Splice Long Barrel
4/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507803 / 00781810507803
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.41 (Each)
Standard Packaging
$314.10 (Per 10)
Resources
Images
 
 
YS28 - Small Image
 
YS28 - Large Image
Attachments
 
 
YS28 - Specification Sheet
Brochures
 
 
YS28 - Brochure
Other Links
 
 
YS28 - Other
 
YS28 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Finish
Tin-Plated
Color Code
PURPLE
Descriptions
Description
HYLINK SPLICE LONG BARREL
Product Type
Splice
extra long description
BUR YS28 HYLINK-SPLICE LNG BARREL
Long Description
4/0 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, PURPLE Color Code, 15 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Color Code: Purple, Tapered End: No, Die Index: 15 Element A, Wir
Additional Information
Die Index
15
Manufacturer Information
Manufacturers Part Number
YS28
Brand
BURNDY
GTIN
00781810507803
UPC
781810507803
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat