YS2C - 2AWG Butt Splice Long

Burndy

  • $17.44 (Each)
  • $17.44 (Each)

  • $436.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YS2C
Manufacturer
Burndy
Manufacturer's Part Number
YS2C
Description
2AWG Butt Splice Long
2 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507001 / 00781810507001
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.44 (Each)
Standard Packaging
$436.00 (Per 25)
Resources
Attachments
 
 
YS2C - Specification Sheet
Brochures
 
 
YS2C - Brochure
Other Links
 
 
YS2C - Other
 
YS2C - Other
 
YS2C - Other
Images
 
 
YS2C - Large Image
 
YS2C - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Finish
Tin-Plated
Descriptions
Description
2AWG BUTT SPLICE LONG
Product Type
Splice
extra long description
BUR YS2C BUTT SPLICE LONG 2
Long Description
2 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BROWN Color Code, 10 Die Index
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Tapered End: No, Oil Stop: No, Color Code: Brown, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Die Index: 10 Element A, Wire
Additional Information
Die Index
10
Manufacturer Information
Manufacturers Part Number
YS2C
Brand
BURNDY
GTIN
00781810507001
UPC
781810507001
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.05
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat