YS30 - 300MCM Cu Butt Splice

Burndy

  • $51.19 (Each)
  • $51.19 (Each)

  • $511.90 (Per 10)
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
YS30
Manufacturer
Burndy
Manufacturer's Part Number
YS30
Description
300MCM Cu Butt Splice
300 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 17 or 298 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810508053 / 00781810508053
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.19 (Each)
Standard Packaging
$511.90 (Per 10)
Resources
Images
 
 
YS30 - Small Image
 
YS30 - Large Image
Attachments
 
 
YS30 - Specification Sheet
Brochures
 
 
YS30 - Brochure
Other Links
 
 
YS30 - Other
 
YS30 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
WHITE
Finish
Tin-Plated
Descriptions
extra long description
BUR YS30 BUTT SPLICE LONG 300
Product Type
Splice
Description
300MCM CU BUTT SPLICE
Long Description
300 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, WHITE Color Code, 17 or 298 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (3), Color Code: White, Oil Stop: No, Tapered End: No, Die Index: 17 Or 298, Conduct
Additional Information
Die Index
17
Manufacturer Information
Manufacturers Part Number
YS30
Brand
BURNDY
GTIN
00781810508053
UPC
781810508053
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS30.
Jump To:

Cross Referenced

These items are similar to YS30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11009 3M Electrical Products 00054007128403
11010 3M Electrical Products 00054007128656
10010 3M Electrical Products 00054007128571
30LBS Amprobe n/a
VHS300 Anderson n/a
VHS-300 Anderson n/a
YS30 Burndy 00781810508053
YS30L Burndy 00781810508152
DPC30 DOSSERT n/a
DPCS30 DOSSERT n/a
CSH300 ESP n/a
CSS30R FRANKEL n/a
CSL-300 Galvan Industries 00632591712149
C 300 Greaves n/a
C-300 Greaves 00784491130186
VHS300 Hubbell Power Systems 00096359338925
VHSS300 Hubbell Power Systems 00096359356486
CSL300 Ideal Industries n/a
CSS300 Ideal Industries n/a
CTL-300 ILSCO 00783669144680
CT300 ILSCO 00783669123074
MRC300 MAC n/a
94530 Morris 00601986945301
C-300 NSi Industries 00662381037602
SC300 NSi Industries 00662381037114
SCL300-X Panduit 00074983904501
SCS300-X Panduit 00074983903504
SCSS250X Panduit 00074983265879
BBCU-030 Penn-Union 00785037215336
BCU 030 Penn-Union 00785037219426
54814 Thomas & Betts 00786210548142
C 300 Thomas & Betts n/a
C-300 Thomas & Betts n/a
CU300 Thomas & Betts 00783786130863
C300 Thomas & Betts 00042269653009
54514 Thomas & Betts 00786210545141
54214SP Thomas & Betts 00786210647760
CSP300 Thomas & Betts 00783786132133
SC300 Thomas & Betts 00783786751358

* All prices subject to change.

Begin Live Chat