YS34L - 500MCM Butt Splice

Burndy

  • $66.83 (Each)
  • $66.83 (Each)

  • $400.98 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YS34L
Manufacturer
Burndy
Manufacturer's Part Number
YS34L
Description
500MCM Butt Splice
500 Kcmil Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810508558 / 00781810508558
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.83 (Each)
Standard Packaging
$400.98 (Per 6)
Resources
Images
 
 
YS34L - Large Image
 
YS34L - Small Image
Brochures
 
 
YS34L - Brochure
Other Links
 
 
YS34L - Other
 
YS34L - Other
 
YS34L - Other
Attachments
 
 
YS34L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Finish
Tin-Plated
Descriptions
Description
500MCM BUTT SPLICE
extra long description
BUR YS34L 500 MCM CU. BUTT SPLICE
Product Type
Splice
Long Description
500 kcmil CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BROWN Color Code, 20 or 299 Die Index.
Special Features
Features: Standard Barrel Length, Ideal For Limited Space Applications While Providing Ample Barrel Length For Proper Crimp, Four (4) Center Conductor Stops, Provides A Center Wire Stop For Proper Conductor Insertion, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD7-34R Tool, W34CVT Die, (2), Y35, Y39, Y750, Y46 Tool, U34CRT Die, (2), Die Index: 20 Element A, Color Code: Brown, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Wire Strip Length: 1-7/16 IN
Additional Information
Die Index
20
Manufacturer Information
Manufacturers Part Number
YS34L
Brand
BURNDY
GTIN
00781810508558
UPC
781810508558
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS-L, Standard Barrel
Packaging
Weight per each
0.31
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat