YS39 - 750 Comp Cu Butt Splice

Burndy

  • $138.94 (Each)
  • $138.94 (Each)

  • $833.64 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YS39
Manufacturer
Burndy
Manufacturer's Part Number
YS39
Description
750 Comp Cu Butt Splice
750 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810526859 / 00781810526859
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.94 (Each)
Standard Packaging
$833.64 (Per 6)
Resources
Images
 
 
YS39 - Small Image
 
YS39 - Large Image
Attachments
 
 
YS39 - Specification Sheet
Brochures
 
 
YS39 - Brochure
Other Links
 
 
YS39 - Other
 
YS39 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Finish
Tin-Plated
Descriptions
extra long description
BUR YS39 BUTT SPLICE LONG 750
Description
750 COMP CU BUTT SPLICE
Product Type
Splice
Long Description
750 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BLACK Color Code, 24 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Color Code: Black, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (4), Oil Stop: No, Tapered End: No, Die Index: 24 Element A, Cond
Additional Information
Die Index
24
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS39
GTIN
00781810526859
UPC
781810526859
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.94
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat