YS3C - #3 Butt Splice Long

Burndy

  • $17.44 (Each)
  • $17.44 (Each)

  • $436.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YS3C
Manufacturer
Burndy
Manufacturer's Part Number
YS3C
Description
#3 Butt Splice Long
3 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507100 / 00781810507100
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.44 (Each)
Standard Packaging
$436.00 (Per 25)
Resources
Images
 
 
YS3C - Large Image
 
YS3C - Small Image
Brochures
 
 
YS3C - Brochure
Other Links
 
 
YS3C - Other
 
YS3C - Other
Attachments
 
 
YS3C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Finish
Tin-Plated
Color Code
WHITE
Descriptions
Product Type
Splice
Description
#3 BUTT SPLICE LONG
extra long description
BUR YS3C BUTT SPLICE LONG 3
Long Description
3 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, WHITE Color Code, 9 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Color Code: White, Tapered End: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Oil Stop: No, Die Index: 9 Element A, Tools
Additional Information
Die Index
9
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS3C
GTIN
00781810507100
UPC
781810507100
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Wire Splice
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat