YS44 - 1000MCM Cu Butt Splice

Burndy

  • $188.21 (Each)
  • $188.21 (Each)

  • $564.63 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YS44
Manufacturer
Burndy
Manufacturer's Part Number
YS44
Description
1000MCM Cu Butt Splice
1000 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 27 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810527603 / 00781810527603
Weight per unit
1.5167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.21 (Each)
Standard Packaging
$564.63 (Per 3)
Resources
Images
 
 
YS44 - Small Image
 
YS44 - Large Image
Attachments
 
 
YS44 - Specification Sheet
Brochures
 
 
YS44 - Brochure
Other Links
 
 
YS44 - Other
 
YS44 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Finish
Tin-Plated
Color Code
WHITE
Descriptions
extra long description
BUR YS44 BUTT-SPLICE
Product Type
Splice
Description
1000MCM CU BUTT SPLICE
Long Description
1000 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, WHITE Color Code, 27 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (4), Color Code: White, Tapered End: No, Oil Stop: No, Die Index: 27 Element A, Tool
Additional Information
Die Index
27
Manufacturer Information
Manufacturers Part Number
YS44
Brand
BURNDY
GTIN
00781810527603
UPC
781810527603
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
1.5167
Carton
1
Package
3
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat