YS6C - #6 Comp Cu Butt Splice

Burndy

  • $11.48 (Each)
  • $11.48 (Each)

  • $574.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YS6C
Manufacturer
Burndy
Manufacturer's Part Number
YS6C
Description
#6 Comp Cu Butt Splice
6 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507407 / 00781810507407
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.48 (Each)
Standard Packaging
$574.00 (Per 50)
Resources
Images
 
 
YS6C - Large Image
 
YS6C - Small Image
Other Links
 
 
YS6C - Other
 
YS6C - Other
 
YS6C - Other
Brochures
 
 
YS6C - Brochure
Attachments
 
 
YS6C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLUE
Finish
Tin-Plated
Descriptions
Product Type
Splice
Description
#6 COMP CU BUTT SPLICE
extra long description
BUR YS6C BUTT SPLICE LONG 6
Long Description
6 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BLUE Color Code, 7 or 374 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Oil Stop: No, Color Code: Blue, Tapered End: No, Die Index: 7 Or 374, Wire Stri
Additional Information
Die Index
7
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS6C
GTIN
00781810507407
UPC
781810507407
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat