YS8C - #8 Awg Butt Splice

Burndy

  • $9.83 (Each)
  • $9.83 (Each)

In-Stock: 27 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YS8C
Manufacturer
Burndy
Manufacturer's Part Number
YS8C
Description
#8 Awg Butt Splice
8 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507414 / 00781810507414
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.83 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
27
Resources
Other Links
 
 
YS8C - Other
 
YS8C - Other
 
YS8C - Other
Images
 
 
YS8C - Small Image
 
YS8C - Large Image
Brochures
 
 
YS8C - Brochure
Attachments
 
 
YS8C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Finish
Tin-Plated
Descriptions
Product Type
Cu Hydent 8 STR Splice
Description
#8 AWG BUTT SPLICE
extra long description
BUR YS8C CU HYDENT 8 STR SPLICE
Long Description
8 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, RED Color Code, 49 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Color Code: Red, Oil Stop: No, Tapered End: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Die Index: 49 Element A, Tools,
Additional Information
Die Index
49
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS8C
GTIN
00781810507414
UPC
781810507414
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
6 View Store

Distribution Centers

Location Stock Available
Deer Park
19 View Store

A-L

Location Stock Available
Baytown
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat