YSHG4429 - Double H-Tap Conn

Burndy

  • $182.38 (Each)
  • $182.38 (Each)

  • $3,647.60 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YSHG4429
Manufacturer
Burndy
Manufacturer's Part Number
YSHG4429
Description
Double H-Tap Conn
Copper Compression Double H- Tap Connector, 2 Awg - 250 Kcmil (Tap), #8 & #9 Rebar/ 1" Ground Rod.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810128657 / 00781810128657
Weight per unit
0.0705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.38 (Each)
Standard Packaging
$3,647.60 (Per 20)
Resources
Images
 
 
YSHG4429 - Small Image
 
YSHG4429 - Large Image
Attachments
 
 
YSHG4429 - Specification Sheet
Brochures
 
 
YSHG4429 - Brochure
Other Links
 
 
YSHG4429 - Other
 
YSHG4429 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR YSHG4429 9 REBAR-250/2 DBL H-TA
Product Type
Compression
Description
DOUBLE H-TAP CONN
Long Description
Copper Compression Double H- Tap Connector, 2 AWG - 250 kcmil (Tap), #8 & #9 Rebar/ 1" Ground Rod.
Special Features
Features: UL467 Listed: Suitable For Direct Burial In Earth Or Concrete, Material Is High Conductivity Copper Extrusion: Minimizes Resistance, Eliminates Corrosion Due To Dissimilar Metals, Grooves Are Prefilled With PENETROX E2 Oxide Inhibitor And Individually Sealed: Inhibits Moisture And Contaminants Ensuring Electrical Integrity, Ground Rod Size: 1 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Y46 Tool, PYFR Die, (2), Rebar Size: #8, #9, Wire Entry: Double, Conductor Type: Run: Rebar, Grou
Additional Information
pallet quantity
1440
Die Index
KR
Manufacturer Information
Manufacturers Part Number
YSHG4429
Brand
BURNDY
GTIN
00781810128657
UPC
781810128657
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Taps
Packaging
Weight per each
0.0705
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For Direct Burial In Earth Or Concrete
standard
UL 467, Direct Burial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat