YSHG4429 - Double H-Tap Conn

Burndy

  • $182.38 (Each)
  • $182.38 (Each)

  • $3,647.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
YSHG4429
Manufacturer
Burndy
Manufacturer's Part Number
YSHG4429
Description
Double H-Tap Conn
Copper Compression Double H- Tap Connector, 2 Awg - 250 Kcmil (Tap), #8 & #9 Rebar/ 1" Ground Rod.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810128657 / 00781810128657
Weight per unit
0.0705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.38 (Each)
Standard Packaging
$3,647.60 (Per 20)
Resources
Images
 
 
YSHG4429 - Small Image
 
YSHG4429 - Large Image
Attachments
 
 
YSHG4429 - Specification Sheet
Brochures
 
 
YSHG4429 - Brochure
Other Links
 
 
YSHG4429 - Other
 
YSHG4429 - Other
Features
Material
Copper
Descriptions
extra long description
BUR YSHG4429 9 REBAR-250/2 DBL H-TA
Product Type
Compression
Description
DOUBLE H-TAP CONN
Long Description
Copper Compression Double H- Tap Connector, 2 AWG - 250 kcmil (Tap), #8 & #9 Rebar/ 1" Ground Rod.
Special Features
Features: UL467 Listed: Suitable For Direct Burial In Earth Or Concrete, Material Is High Conductivity Copper Extrusion: Minimizes Resistance, Eliminates Corrosion Due To Dissimilar Metals, Grooves Are Prefilled With PENETROX E2 Oxide Inhibitor And Individually Sealed: Inhibits Moisture And Contaminants Ensuring Electrical Integrity, Ground Rod Size: 1 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Y46 Tool, PYFR Die, (2), Rebar Size: #8, #9, Wire Entry: Double, Conductor Type: Run: Rebar, Grou
Additional Information
pallet quantity
1440
Die Index
KR
Manufacturer Information
Manufacturers Part Number
YSHG4429
Brand
BURNDY
GTIN
00781810128657
UPC
781810128657
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Taps
Packaging
Weight per each
0.0705
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For Direct Burial In Earth Or Concrete
standard
UL 467, Direct Burial
You must have an account to view stock levels

* All prices subject to change.