140022 - #80K (3WKS) Barrier Term Block

Eaton

  • $26.86 (Each)
  • $26.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
140022
Manufacturer
Eaton
Manufacturer's Part Number
14002-2
Description
#80K (3WKS) Barrier Term Block
Eaton Bussmann Series Power Terminal Block, 600 Vac, 600 VDC, 115 A, Two-Pole, SCCR: 10 Ka
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/EAN/GTIN
051712206990 / 5027590508063 / 00051712206990
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.86 (Each)
Resources
Images
 
 
140022 - Large Image
 
140022 - Large Image
 
140022 - Large Image
 
140022 - Small Image
 
140022 - Video
Attachments
 
 
140022 - Specification Sheet
Other Links
 
 
140022 - Other
 
140022 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
115A
Voltage Rating
600 Vac, 600 Vdc
Dimensions and Weight
Size
1.75 In Length X 1.50 In Width X 1.25 In Height
Descriptions
Description
#80K (3WKS) BARRIER TERM BLOCK
Features
Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.
Product Type
80K (3 WKS)
Long Description
Eaton Bussmann series power terminal block, 600 Vac, 600 Vdc, 115 A, Two-pole, SCCR: 10 kA
extra long description
BUSS 14002-2 80K (3 WKS)
Special Features
Short Circuit Current Rating 10 kA, Torque Rating 50 Lb-In
Additional Information
dimensions
0.5000 IN X 0.5000 IN X 0.5000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
14002-2
Brand
Eaton Bussmann series
GTIN
00051712206990
UPC
051712206990
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Power terminal block
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat