163013 - 255A 600V 3P 250KCMIL #6CU Power Dist Block

Eaton

  • $589.76 (Each)
  • $589.76 (Each)

  • $8,846.40 (Per 15)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
163013
Manufacturer
Eaton
Manufacturer's Part Number
16301-3
Description
255A 600V 3P 250KCMIL #6CU Power Dist Block
Eaton Bussmann Series Power Splicer Block, 600 Vac, 600 VDC, 255 A, Three-Pole, SCCR: 10 Ka, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712208017 / 00051712208017
Weight per unit
2.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$589.76 (Each)
Carton
$8,846.40 (Per 15)
Resources
Attachments
 
 
163013 - Specification Sheet
Images
 
 
163013 - Large Image
 
163013 - Large Image
 
163013 - Large Image
 
163013 - Large Image
 
163013 - Large Image
 
163013 - Large Image
 
163013 - Video
Other Links
 
 
163013 - Other
 
163013 - Other
 
163013 - Other
 
163013 - Other
 
163013 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
255A
Voltage Rating
600 Vac, 600 Vdc
Material
Molded Thermoplastic Base, Tin Plated Aluminum Connector
connection
Splicer
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
5.21 In Length X 4.00 In Width X 3.32 In Height
Descriptions
Features
Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.
Product Type
Buss Terminal Block
Description
255A 600V 3P 250KCMIL #6CU POWER DIST BLOCK
extra long description
BUSS 16301-3 BUSS TERMINAL BLOCK
Long Description
Eaton Bussmann series power splicer block, 600 Vac, 600 Vdc, 255 A, Three-pole, SCCR: 10 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector
Special Features
Short Circuit Current Rating 10 kA
Additional Information
dimensions
3.9800 IN X 4.9800 IN X 3.2300 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16301-3
GTIN
00051712208017
UPC
051712208017
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Power splicer block
Packaging
Weight per each
2.01
Carton
15
Uses, Certifications, and Standards
standard
Contact Manufacturer,RoHS Compliant,Contact factory
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat