163711 - Power Distribution Block

Eaton

  • $148.94 (Each)
  • $148.94 (Each)

  • $3,574.56 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
163711
Manufacturer
Eaton
Manufacturer's Part Number
16371-1
Description
Power Distribution Block
Eaton Bussmann Series Power Distribution Block, 600 Vac, 600 VDC, 310A, Power Distribution Block, Single-Pole, SCCR: 100 Ka, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector - 16371-1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/EAN/GTIN
051712271370 / 5027590229111 / 00051712271370
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.94 (Each)
Standard Packaging
$3,574.56 (Per 24)
Resources
Attachments
 
 
163711 - Specification Sheet
Images
 
 
163711 - Large Image
 
163711 - Large Image
 
163711 - Large Image
 
163711 - Video
Other Links
 
 
163711 - Other
 
163711 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
310A
Voltage Rating
600 Vac, 600 Vdc
Material
Molded Thermoplastic Base, Tin Plated Aluminum Connector
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.98 In Length X 4.00 In Width X 3.32 In Height
Descriptions
Description
POWER DISTRIBUTION BLOCK
extra long description
BUSS 16371-1 Power Distribution Blo
Product Type
Power Distribution Block
Features
Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.
Long Description
Eaton Bussmann series power distribution block, 600 Vac, 600 Vdc, 310A, Power distribution block, Single-pole, SCCR: 100 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector - 16371-1
Special Features
Short Circuit Current Rating 100 kA
Additional Information
media
Yes
dimensions
5.2500 IN X 2.5000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16371-1
GTIN
00051712271370
UPC
051712271370
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Power distribution block
Packaging
Weight per each
0.83
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
RoHS Compliant,Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat