163763 - 420A 600V 3P Term Block

Eaton

  • $300.71 (Each)
  • $300.71 (Each)

  • $3,608.52 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
163763
Manufacturer
Eaton
Manufacturer's Part Number
163763
Description
420A 600V 3P Term Block
Eaton Bussmann Series Power Distribution Block, 600 Vac, 600 VDC, 420 A, Three-Pole, SCCR: 10 Ka, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/EAN/GTIN
051712557009 / 5027590508094 / 00051712557009
Weight per unit
2.1949 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.71 (Each)
Carton
$3,608.52 (Per 12)
Resources
Other Links
 
 
163763 - Other
 
163763 - Other
 
163763 - Other
 
163763 - Other
 
163763 - Other
Attachments
 
 
163763 - Specification Sheet
Images
 
 
163763 - Large Image
 
163763 - Large Image
 
163763 - Large Image
 
163763 - Large Image
 
163763 - Large Image
 
163763 - Large Image
 
163763 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Molded Thermoplastic Base, Tin Plated Aluminum Connector
amperage rating
420A
Voltage Rating
600 Vac, 600 Vdc
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
5.21 In Length X 4.00 In Width X 3.32 In Height
Descriptions
Description
420A 600V 3P TERM BLOCK
Features
Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.
Product Type
Terminal Block
extra long description
BUSS 16376-3 TERMINAL BLOCK
Special Features
Short Circuit Current Rating 10 kA
Long Description
Eaton Bussmann series power distribution block, 600 Vac, 600 Vdc, 420 A, Three-pole, SCCR: 10 kA, Black, Molded Thermoplastic Base, Tin-plated aluminum connector
Additional Information
media
Yes
dimensions
2.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
163763
GTIN
00051712557009
UPC
051712557009
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Power distribution block
Packaging
Weight per each
2.1949
Carton
12
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
RoHS Compliant,Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat