216R - 60A to 100A 250V Class R Fuse Reducer

Eaton

  • $41.33 (Each)
  • $41.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
216R
Manufacturer
Eaton
Manufacturer's Part Number
NO.216-R
Description
60A to 100A 250V Class R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 100 A, Class R, Non-Indicating, 35 to 60 A, 250 V, 600 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613668 / 00051712613668
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.33 (Each)
Resources
Images
 
 
216R - Small Image
 
216R - Large Image
 
216R - Large Image
 
216R - Large Image
 
216R - Video
Attachments
 
 
216R - Specification Sheet
Brochures
 
 
216R - Brochure
Other Links
 
 
216R - Other
 
216R - Other
 
216R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 A
Voltage Rating
250 V, 600 V
Descriptions
Product Type
Buss Class R Reducer Fuse
Description
60A TO 100A 250V CLASS R FUSE REDUCER
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Long Description
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 100 A, Class R, Non-indicating, 35 to 60 A, 250 V, 600 V
Special Features
10 pair per carton
extra long description
EFSE NO.216-R BUSS CLASS R REDUCER
Additional Information
media
Yes
dimensions
2.5000 IN X 1.8000 IN X 1.4000 IN
class
Class R
Manufacturer Information
Manufacturers Part Number
NO.216-R
Brand
Eaton Bussmann series
GTIN
00051712613668
UPC
051712613668
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat