263R - 30A to 60A 250V CL R Fuse Reducer

Eaton

  • $23.34 (Each)
  • $23.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
263R
Manufacturer
Eaton
Manufacturer's Part Number
NO.263-R
Description
30A to 60A 250V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 60 A, Class R, Non-Indicating, Up to 30 A, 250 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613699 / 00051712613699
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.34 (Each)
Resources
Images
 
 
263R - Large Image
 
263R - Large Image
 
263R - Small Image
 
263R - Video
Attachments
 
 
263R - Specification Sheet
Other Links
 
 
263R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V
amperage rating
60 A
Descriptions
Product Type
Buss Class R Reducer Fuse
Long Description
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 60 A, Class R, Non-indicating, Up to 30 A, 250 V
Special Features
10 pair per carton
Description
30A TO 60A 250V CL R FUSE REDUCER
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
extra long description
EFSE NO.263-R BUSS CLASS R REDUCER
Additional Information
dimensions
2.2000 IN X 1.4000 IN X 0.8800 IN
class
Class R
media
Yes
Manufacturer Information
Manufacturers Part Number
NO.263-R
Brand
Eaton Bussmann series
GTIN
00051712613699
UPC
051712613699
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat