2A0660 - Single Conductor Boot

Eaton

  • $7.56 (Each)
  • $7.56 (Each)

  • $151.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2A0660
Manufacturer
Eaton
Manufacturer's Part Number
2A0660
Description
Single Conductor Boot
Eaton Bussmann Series 2A Fuse Holder, Insulating Boot, Single Conductor, 2 A, Non-Indicating, Used With Tron Inline Fuseholder
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Clips, Reducers, Rejectors, Etc.
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712604932 / 00051712604932
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Standard Packaging
$151.20 (Per 20)
Resources
Images
 
 
2A0660 - Large Image
 
2A0660 - Large Image
 
2A0660 - Small Image
 
2A0660 - Video
Attachments
 
 
2A0660 - Specification Sheet
Tech Bulletins
 
 
2A0660 - Tech Bulletin
Other Links
 
 
2A0660 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2
Descriptions
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Description
SINGLE CONDUCTOR BOOT
Product Type
"Insulator, One End"
Long Description
Eaton Bussmann series 2A fuse holder, Insulating boot, Single conductor, 2 A, Non-indicating, Used with Tron Inline fuseholder
extra long description
BUSS 2A0660 "INSULATOR, ONE END"
Special Features
Single conductor
Additional Information
dimensions
4.2500 IN X 0.8125 IN X 0.8125 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2A0660
GTIN
00051712604932
UPC
051712604932
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat